Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 1.5" Pegboard Hook
Mfr # 00-00363013-38
Zoro # G2486299
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363013-38
- Zoro # G2486299
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,1.5" Pegboard Hook |
Description
Pegboard Hooks,1.5 In. Pegboard Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- NATIONAL HARDWARE Zinc Plated Steel Peg Hook Assortment 43 pc (N112-058)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- CRAWFORD Screws/Spacers Pegboard (14994)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- SOUTHERN IMPERIAL Fastback Gray Scan Hook , 100PK (R33-212-100)
- Marlin Steel Wire Products Pegboard Hooks