Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 12" Pegboard Hook Wall
Mfr # 00-00363081-38
Zoro # G2486737
Sold in multiples of 25 for $557.25
$557.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363081-38
- Zoro # G2486737
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,12" Pegboard Hook Wall |
Description
Pegboard Hooks,12 In. Pegboard Hook Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- Marlin Steel Wire Products Pegboard Hooks