Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 10.5" Pegboard Hook w/ S
Mfr # 00-00363030-38
Zoro # G2486509
product price: $10.59
/ea
Sold in multiples of 25 for $264.75
$264.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363030-38
- Zoro # G2486509
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,10.5" Pegboard Hook w/ S |
Description
Pegboard Hooks,10.5 In. Pegboard Hook w/ S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt, PK6 (FG572600WHT)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- ZORO SELECT Double-Ring Tool Holder, 7/8", PK10 (787CY7)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- Marlin Steel Wire Products Pegboard Hooks