Shop All Pipe & Tube Clamps
Marlin Steel Wire Products
One Connector Tube, 1.5" x 1.5"
Mfr # 00-00363259-81
Zoro # G5325271
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363259-81
- Zoro # G5325271
- Country of Origin United States
- Category Pipe & Tube Clamps
Details
Item | One Connector Tube,1.5" x 1.5" |
Description
One Connector Tube,1.5 In. x 1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- EAGO EAGO R-133FLUSH Replacement Toilet Flushing Mechanism for TB133 (R-133FLUSH)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- MARLIN STEEL WIRE PRODUCTS Three Connector Tube, 1.5" x 1.5" (00-00363261-81)
- MARLIN STEEL WIRE PRODUCTS Water Cooler Mount, 17.6"x14.1"x15.5" (00-00363122-09)
- IDEAL TRIDON 1.25 in. Pinch Clamp - 100 Piece (ID572147)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 7-Series for Elastomeric (724050)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (BSBX7A400-SP)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- Marlin Steel Wire Products Pipe & Tube Clamps