Shop All Wire Baskets
Marlin Steel Wire Products
Natural Round Parts Washing Basket, Steel
Mfr # 00-00368225-81
Zoro # G2523689
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Steel
- Color Natural
- Shape Round
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368225-81
- Zoro # G2523689
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/8 in |
Mesh Opening Size | #4 |
Basket Dia. | 13 1/8 in |
Basket Height | 12 13/32 in |
Basket Diameter | 13 1/8 in |
Wire Diameter | 1/8 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Round |
Finish | Unfinished |
Type | Mesh |
Stackable | Not Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Enclosed Top | Unenclosed Top |
Lid Included | Lid Not Included |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Round, Material Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 12 13/32 in, Basket Diameter 13 1/8 in, Wire Diameter 1/8 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- CHADKO Translucent Shelf Liner 36 x 18 (GSM 4)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H (8084085136)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- Marlin Steel Wire Products Wire Baskets