Shop All Wire Baskets
Marlin Steel Wire Products
Natural Round Parts Washing Basket, Steel
Mfr # 00-00368224-81
Zoro # G2523698
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Steel
- Color Natural
- Shape Round
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368224-81
- Zoro # G2523698
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/8 in |
Basket Height | 8 1/4 in |
Basket Dia. | 8 63/64 in |
Basket Diameter | 9 in |
Wire Diameter | 1/8 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Round |
Finish | Unfinished |
Type | Perforated |
Stackable | Not Stackable |
Nestable | Not Nestable |
Dividers Included | Dividers Not Included |
Enclosed Top | Enclosed Top |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Round, Material Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 8 1/4 in, Basket Diameter 9 in, Wire Diameter 1/8 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Enclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158REDBLANK)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- FLEX-STRUT Shelf Bracket, LH, 12" (FS-5600-12L E/G)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- CHEUNGS Willow Rectangular Storage with Liner Honey - Set of 2 (UW-9750-2SLL)
- Marlin Steel Wire Products Wire Baskets