Shop All Wire Baskets
Marlin Steel Wire Products
Natural Round #4 Mesh Size, Steel
Mfr # 00-00368239-81
Zoro # G2523759
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Steel
- Color Natural
- Shape Round
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368239-81
- Zoro # G2523759
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 3/64 in |
Basket Diameter | 13 in |
Wire Diameter | 3/64 in |
Basket Height | 10 5/8 in |
Basket Dia. | 13 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Round |
Finish | Unfinished |
Type | Mesh |
Stackable | Not Stackable |
Nestable | Not Nestable |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Features | Stackable |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Round, Material Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 10 5/8 in, Basket Diameter 13 in, Wire Diameter 3/64 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096DS)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 10 in H, 14 3/4 in L, Yellow (DFXB-700)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular Storage Basket, Steel (920-08)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- Marlin Steel Wire Products Wire Baskets