Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular Parts Washing Basket, Steel
Mfr # 00-00368255-81
Zoro # G2118599
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #30
- Material Steel
- Color Natural
- Shape Rectangular
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368255-81
- Zoro # G2118599
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #30 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #30 |
Basket Height | 10 1/2 in |
Basket Length | 11 in |
Basket Width | 10 1/2 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Rectangular |
Finish | Unfinished |
Type | Mesh |
Nestable | Not Nestable |
Stackable | Stackable |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Features | Stackable |
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 11 in, Basket Width 10 1/2 in, Basket Height 10 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 7 in H, 14 gal Volume Capacity (14988004)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- Marlin Steel Wire Products Wire Baskets