Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular Parts Washing Basket, Steel
Mfr # 00-00368244-81
Zoro # G2118538
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #30
- Material Steel
- Color Natural
- Shape Rectangular
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368244-81
- Zoro # G2118538
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #30 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #30 |
Basket Height | 4 1/4 in |
Basket Width | 5 in |
Wire Diameter | 1/4 in |
Basket Length | 11 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Rectangular |
Finish | Unfinished |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Enclosed Top | Unenclosed Top |
Features | Stackable |
Lid Included | Lid Not Included |
Handle Included | Handle Included |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 11 in, Basket Width 5 in, Basket Height 4 1/4 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 24 Deep (AMG WT-2418)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- ARAVEN DEEP BASKET SMALL WHITE, 11 3/4" X 9" X 4 3/8" (01121)
- Marlin Steel Wire Products Wire Baskets