Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular Parts Washing Basket, Steel
Mfr # 00-00363273-14
Zoro # G2552048
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/2"
- Material Steel
- Color Natural
- Shape Rectangular
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363273-14
- Zoro # G2552048
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/2" |
Mesh Opening Size | 1/2 in |
Wire Dia. | 1/4 in |
Basket Width | 10 in |
Basket Height | 4 1/2 in |
Basket Length | 16 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Rectangular |
Finish | zinc plated |
Type | Tote |
Nestable | Not Nestable |
Stackable | Stackable |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Lid Included | Lid Not Included |
Features | Stackable |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 16 in, Basket Width 10 in, Basket Height 4 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/2 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 46"D, 6" Extn, 2"NPT (H-2-46-6)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- Marlin Steel Wire Products Wire Baskets