Shop All Wire Baskets
Marlin Steel Wire Products
Natural Rectangular #30 Mesh Size, Steel
Mfr # 00-00368256-81
Zoro # G2118623
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #30
- Material Steel
- Color Natural
- Shape Rectangular
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368256-81
- Zoro # G2118623
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #30 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #30 |
Basket Width | 18 1/2 in |
Basket Length | 19 in |
Basket Height | 12 1/2 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Natural |
Shape | Rectangular |
Finish | Unfinished |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Features | Stackable |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 19 in, Basket Width 18 1/2 in, Basket Height 12 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- AP PRODUCTS AP Products 017-412406 Sikasil-N Plus US, Clear (017-412406)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- Marlin Steel Wire Products Wire Baskets