Shop All Wire Baskets
Marlin Steel Wire Products
Green Rectangular Storage Basket, Steel
Mfr # 920-08
Zoro # G6211576
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 920-08
- Zoro # G6211576
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Width | 8 in |
Overall Height | 4 in |
Wire Dia. | 3/16 in |
Overall Depth | 8 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Green |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Handle Included | No |
Basket Type | Display Basket |
Material - Machining | Steel |
Application | Display |
Finish - Machining | Powder Coated |
Wall Structure | Pegboard, Slat Wall |
Description
Storage Basket, Green, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- 80/20 Fasteners, 15 Series (3320)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular #2 Mesh Size, Steel (923-08)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- Marlin Steel Wire Products Wire Baskets