Shop All Wire Baskets
Marlin Steel Wire Products
Gray Rectangular Storage Basket, Steel
Mfr # 00-02035005-04
Zoro # G8506364
product price: $199.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-02035005-04
- Zoro # G8506364
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Depth | 7-1/4 in |
Overall Height | 13 21/64 in |
Wire Dia. | 1/4 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Gray |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Material - Machining | Steel |
Basket Type | Rack Basket |
Finish - Machining | Powder Coated |
Storage Capacity | 2.5 gal |
Handle Included | No |
Description
Storage Basket, Gray, Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (QUS210BL)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- MARLIN STEEL WIRE PRODUCTS White Rectangular Storage Basket, Stainless Steel (00-02035004-02)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- Marlin Steel Wire Products Wire Baskets