Shop All Wire Baskets
Marlin Steel Wire Products
Blue Rectangular Storage Basket, Steel
Mfr # 923-07
Zoro # G6211521
original price:
$83.99
17% off
new price: $69.24
/ea
$69.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 923-07
- Zoro # G6211521
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Depth | 7-3/4 in |
Wire Dia. | 3/16 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Blue |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Finish - Machining | Powder Coated |
Handle Included | No |
Material - Machining | Steel |
Basket Type | Rack Basket |
Storage Capacity | 6 qt |
Fasteners Required | Yes |
Description
Storage Basket, Blue, Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- 80/20 Square 1.5" Tube End Cap Plain (9755-PLAIN)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Units (2448BC6C)
- Marlin Steel Wire Products Wire Baskets