Shop All Wire Baskets
Marlin Steel Wire Products
Blue Rectangular Storage Basket, Steel
Mfr # 920-07
Zoro # G6211585
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 920-07
- Zoro # G6211585
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 4 in |
Overall Width | 8 in |
Wire Dia. | 3/16 in |
Overall Depth | 8 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Blue |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Stackable | No |
Nestable | No |
Material - Machining | Steel |
Application | Display |
Basket Type | Display Basket |
Finish - Machining | Powder Coated |
Handle Included | No |
Wall Structure | Pegboard, Slat Wall |
Description
Storage Basket, Blue, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- LOCK OF AMERICA Locker Lock, Spring Bolt (A-1 B5C Model 4000)
- SIMPSON STRONG-TIE Wedge Tie W1-R100 (W1-R100)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (155-12)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (153-12)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- Marlin Steel Wire Products Wire Baskets