Shop All Wire Baskets
Marlin Steel Wire Products
Black Round Parts Washing Basket, Steel
Mfr # 107-21
Zoro # G6211759
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Steel
- Color Black
- Shape Round
- Finish Plastic Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 107-21
- Zoro # G6211759
- UPC # 692502000147
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Basket Dia. | 12 in |
Wire Diameter | 1/4 in |
Basket Height | 8 in |
Basket Diameter | 12 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Black |
Shape | Round |
Finish | Plastic Coat |
Type | Basket |
Stackable | Stackable |
Nestable | Not Nestable |
Lid Included | Lid Not Included |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Round, Material Steel, Color Black, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 8 in, Basket Diameter 12 in, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Plastic Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- 80/20 Pivot Bracket 180 Deg W/L-Handle 15S (4451-BLACK)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Red (30090RED)
- ECONOCO Black Round Rack 42" dia. (KR57/MAB)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular Storage Basket, Steel (920-08)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (155-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- Marlin Steel Wire Products Wire Baskets