Shop All Wire Baskets
Marlin Steel Wire Products
Black Round Parts Washing Basket, Steel
Mfr # 00-106-21
Zoro # G8506452
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Steel
- Color Black
- Shape Round
- Finish Plastic Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-106-21
- Zoro # G8506452
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/4 in |
Basket Dia. | 9 1/2 in |
Wire Diameter | 1/4 in |
Basket Height | 8 in |
Basket Diameter | 9 1/2 in |
Details
Item | Parts Washing Basket |
Material | Steel |
Color | Black |
Shape | Round |
Finish | Plastic Coat |
Type | Basket |
Stackable | Stackable |
Nestable | Not Nestable |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Round, Material Steel, Color Black, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 8 in, Basket Diameter 9 1/2 in, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Plastic Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- DO IT BEST 16 in. Classic Hngng Basket (HB1301-116)
- Marlin Steel Wire Products Wire Baskets