Shop All Bathroom Fans
This Product is Discontinued
Marley
Qmark, 3/4 Hp, 42In. Fan - Comm Exhaust Fan, 6500 cfm, 115V (Discontinued)
Mfr # BE42
Zoro # G3176041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V
- CFM @ 0.100-In. SP 6500
- Phase 1
- Housing Material Galvanized Venturi; Aluminum Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley
- MFR # BE42
- Zoro # G3176041
- Country of Origin United States
- Category Bathroom Fans
Details
Voltage | 115V |
CFM @ 0.100-In. SP | 6500 |
Phase | 1 |
Housing Material | Galvanized Venturi; Aluminum Blade |
Item | Qmark, 3/4 Hp, 42In. Fan - Comm Exhaust Fan |
Description
Qmark, 3/4 Hp, 42In. Fan - Comm Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.