Shop All Bathroom Fans
This Product is Discontinued
Marley
For 42" Wall Fan (Discontinued)
Mfr # CWS42
Zoro # G3176218
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Location wall
- Housing Material Aluminum
- Height (In.) 45"
- Width (In.) 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marley
- MFR # CWS42
- Zoro # G3176218
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Height (In.) | 45" |
Width (In.) | 45" |
Details
Mounting Location | wall |
Housing Material | Aluminum |
Item | FOR 42In. WALL FAN |
Description
FOR 42In. WALL FAN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.