Shop All Bathroom Fans
This Product is Discontinued
Marley
For 30" Wall Fan (Discontinued)
Mfr # CWS30
Zoro # G3176251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Location wall
- Housing Material Aluminum
- Height (In.) 33"
- Width (In.) 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley
- MFR # CWS30
- Zoro # G3176251
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Height (In.) | 33" |
Width (In.) | 33" |
Details
Mounting Location | wall |
Housing Material | Aluminum |
Item | FOR 30In. WALL FAN |
Description
FOR 30In. WALL FAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.