Shop All Portable Electric Heaters
Marley Engineered Products
Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V
Mfr # HUH524TACP
Zoro # G102662745
original price:
$739.99
6% off
new price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley Engineered Products
- MFR # HUH524TACP
- Zoro # G102662745
- UPC # 685360178486
- Country of Origin United States
- Category Portable Electric Heaters
Description
GLOBAL APPROVED MULTI-WATT HORIZONTAL DOWNFLOW UNIT HEATER, 208-240V THESE UNITS PROVIDE SPACE HEATING IN FACTORIES, STORES, WAREHOUSES, PUBLIC BUILDINGS, WORKSHOPS, OR ANY EXPOSED AREAS. EASY TO INSTALL AND SERVICE. INCLUDES A MOUNTING BRACKET FOR EASY ATTACHMENT AND ANGLE ADJUSTMENTS. CAN BE USED IN HORIZONTAL OR VERTICAL POSITION. THE BOTTOM OF THE CONTROL BOX HINGES FOR EASY ACCESS TO CONTROLS AND WIRING. EIGHT WATTAGES AND TWO VOLTAGES MAKE THIS UNIT FIELD ADJUSTABLE FROM 1874W @ 208V TO 5000W @240V. HEATING ELEMENT, FAN DELAY CONTROL, THERMAL CUTOUT, MOTOR AND FAN ARE EASILY REACHED WITHOUT DISMOUNTING THE HEATER. LARGE, DYNAMICALLY BALANCED FAN BLADES PROVIDE MAXIMUM AIR FLOW WITH MINIMUM TURBULENCE AND NOISE. TOTALLY ENCLOSED MOTOR FEATURES PERMANENTLY LUBRICATED BEARINGS. EFFECTIVE HEAT THROWS OF 16' TO 38'. INCLUDES BUILT-IN SINGLE POLE THERMOSTAT WITH 45-135° RANGE. AUTOMATIC FAN DELAY WITH THERMAL CUTOUT. FINISHED IN A GRAY EPOXY PAINT. UL & CUL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Relief Valve, 1", 125 psi (0121504)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (702-4)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- MANITOWOC Ice Thickness Control (76-0160-3)
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- MAXX AIR 10 In. Electric Indoor Portable Oscillating Fan-Forced Ceramic Heater (H1800)
- VORNADO AIR Vornado Whole Room Heater W/ Adjustable Thermostat, 120V, Gray, 1500 Watt (VH200)
- HUNTER 750W Plugin Heater with Remote Control, White (73027-WH)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- Marley Engineered Products Portable Electric Heaters