Shop All Portable Electric Heaters
Marley Engineered Products
Unit Heater, Horizontal or Vertical Downflow, 15KW at 480V, 3Ph
Mfr # HUHAA1548
Zoro # G402662599
product price: $2,561.99
/ea
Free Shipping & Returns
$2,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley Engineered Products
- MFR # HUHAA1548
- Zoro # G402662599
- UPC # 685360036793
- Country of Origin China
- Category Portable Electric Heaters
Description
UNIT HEATER, HORIZONTAL OR VERTICAL MOUNT DOWNFLOW, 15KW AT 480V, 3PH - USE AS AUXILIARY, SUPPLEMENTARY OR PRIMARY HEAT SOURCE IN FACTORIES, STORES, GARAGES, BASEMENTS, WAREHOUSES, PUBLIC BUILDINGS, SERVICE STATIONS, STOCK-ROOMS, OFFICES, LARGE OR EXPOSED AREAS OR ADDITIONS. ONE UNIT MOUNTS EITHER HORIZONTALLY OR VERTICALLY. TOTALLY VERSATILE. IN ADDITION, LOUVERS ADJUST UP AND DOWN FOR EVEN GREATER CONTROL OF THROW DIRECTION. LOUVERS HAVE STOPS TO PREVENT COMPLETE CLOSING OF THE DISCHARGE AREA. HORIZONTAL AND DOWNFLOW IN ONE UNIT. 360° POSITIONING. ADJUSTABLE LOUVERS. ALUMINUM-FINNED, COPPER CLAD STEEL SHEATH HEATING ELEMENT HAS LONGER USEFUL LIFE, BECAUSE OF COOLER SHEATH TEMPERATURE AND FASTER HEAT DISSIPATION. ADVANCED PULL-THROUGH AIR FLOW DESIGN DRAWS AIR ACROSS HEATING ELEMENT FOR MORE EVEN AIR DISTRIBUTION AND COOLER ELEMENT OPERATION. FORCED AIR UNIT HEATER WITH 10 POWER RATINGS, FROM 3 KW TO 50 KW HEATING OUTPUT; 208, 240, 277 AND 480V. 10,230 TO 170,600 BTU/HR. 1- OR 3-PHASE WIRING ON 5 THROUGH 10 KW 208/240V AND 15 KW 208V UNITS (FIELD INTERCHANGEABLE). BRANCH CIRCUIT FUSING (WHEN REQUIRED TO MEET NEC REQUIREMENTS FOR MAXIMUM 24 AMPS/CKT). 2- SPEED FAN SELECTOR SWITCH (25 TO 50 KW MODELS). AUTOMATIC CONTROL DELAYS FAN ACTION UNTIL HEATING ELEMENT IS WARM. WHEN THERMOSTAT IS SATISFIED FAN CONTINUES TO OPERATE UNTIL HEATING ELEMENT IS COOL. BY PREVENTING CIRCULATION OF COLD AIR AND EXPELLING EXCESS HEAT, COMFORT LEVEL IS RAISED AND COMPONENT LIFE IS EXTENDED. AUTOMATIC RESET LINEAR THERMAL CUT-OUT CAPILLARY TYPE, PROVIDES PROTECTION OVER ENTIRE LENGTH OF ELEMENT AREA. (MANUAL RESET PROTECTION AVAILABLE ON MADE-TO-ORDER BASIS). SPECIALLY DESIGNED VENTURI OUTLET TO MEET THAT ADDED THROW REQUIRED IN VERTICAL POSITION. RUGGEDLY BUILT, YET LIGHTER WEIGHT FOR EASIER INSTALLATION. NO PIPING FLUES, VALVES, OR TRAPS. HEAVY GAUGE DIE-FORMED STEEL HOUSING. LARGE, DYNAMICALLY BALANCED FAN BLADES PROVIDE MAXIMUM AIR FLOW WITH MINIMUM TURBULENCE AND NOISE. RUGGE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (CTP-002-016)
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- BEST COMFORT 1500W 120V Recirculating Utility Electric Space Heater (UH-02)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- AIR KING Portable Electric Jobsite & Garage Heater, 1500W/900W, 120V AC (8900)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- GLOBAL EQUIPMENT Global Industrial® Unit Heater, Horizontal Downflow, Multi-Watt, 5000-1881W, 208-240V (PH-954)
- Marley Engineered Products Portable Electric Heaters