Shop All Electric Wall Heaters
Marley Engineered Products
Small Room Fan-Forced Wall Heater SRA2020DSF, 2000W, 208V
Mfr # SRA2020DSF
Zoro # G802608326
original price:
$324.99
9% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley Engineered Products
- MFR # SRA2020DSF
- Zoro # G802608326
- UPC # 685360164014
- Country of Origin United States
- Category Electric Wall Heaters
Description
SMALL ROOM FAN-FORCED WALL HEATER SRA2020DSF, 2000W, 208V FEATURES:
- CONTEMPORARY COMMERCIAL GRADE STEEL GRILLE, DESIGNED TO PROVIDE COMFORT THROUGH OPTIMIZED AIRFLOW VOLTAGE SELECTION: 208 VOLTS WATTAGE SELECTION: 1,000-2,000 WATTS BUILT-IN ON/OFF SWITCH FOR ADDED SAFETY DURING MAINTENANCE MANUAL RESET THERMAL OVERHEAT PROTECTOR DISCONNECTS POWER IN THE EVENT OF OVERHEATING DUE TO ACCIDENTAL BLOCKAGE BUILT-IN FAN DELAY SWITCH ENERGIZES FAN MOTOR ONLY AFTER ELEMENTS ARE HEATED, WHICH PREVENTS DISCHARGE OF UNHEATED AIR INTEGRAL DOUBLE-POLE THERMOSTAT ALLOWS FOR EASY ADJUSTMENT OF ROOM TEMPERATURE TO MAINTAIN DESIRED COMFORT LEVEL ALL UNITS HAVE A PERMANENTLY LUBRICATED FAN MOTOR, WHICH CREATES LONG LIFE AND LOW MAINTENANCE, AND GENTLY DISTRIBUTES WARMTH THROUGHOUT THE AREA 1 YEAR WORKMANSHIP , 5 YEAR ON ELEMENT CETLUS CERTIFIED - CONFORMS TO ANSI/UL2021 AND CSA C22.2, NO. 46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF18UPS)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- MARLEY ENGINEERED PRODUCTS Q-Mark Commercial Fan Forced Electric Wall Heater 208/240-Volt (LFK484F)
- MARLEY ENGINEERED PRODUCTS Architectural Fan-Forced Wall Heater 277/240V 4000/3000W or 2000/1500W (FRC4027F)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (3END2)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UF60)
- Marley Engineered Products Electric Wall Heaters