Shop All Electric Wall Heaters
Marley Engineered Products
Pump House Electric Utility Heater 500W @ 240/208V Or 120V
Mfr # WHT500
Zoro # G002593408
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marley Engineered Products
- MFR # WHT500
- Zoro # G002593408
- UPC # 685360080499
- Country of Origin China
- Category Electric Wall Heaters
Description
PUMP HOUSE ELECTRIC UTILITY HEATER, 500W AT 120V OR 500W AT 240V - INSTALL IT ANYWHERE HEAT IS NEEDED TO PREVENT PIPES, PUMPS, AND OTHER WATER, HYDRAULIC FLUID OR OIL-FILLED EQUIPMENT FROM FREEZING. IT IS DESIGNED TO PROVIDE AUTOMATIC, 24-HOUR PROTECTION. SET THE THERMOSTAT AT ANY DESIRED LEVEL AND LEAVE IT. THERE ARE NO MOVING PARTS. IT IS MAINTENANCE FREE AND CAN BE LEFT UNATTENDED ALL WINTER LONG - IDEAL FOR REMOTE LOCATION. FEATURES A STEEL SHEATH, ALUMINUM FINNED ELEMENT PROVIDES FAST HEAT DISSIPATION AND A LONG LIFE BECAUSE OF COOLER SHEATH TEMPERATURES. THE HEATER CABINET ENCLOSES THE ELEMENT AND CONSISTS OF NEUTRAL GREY EPOXY PAINTED GALVANIZED STEEL FOR CORROSION PROTECTION. MOUNTS HORIZONTALLY. THE THERMOSTAT IS COMPLETELY CONTAINED WITHIN THE CONTROL BOX. TEMPERATURE CONTROL RANGE IS 40° TO 70°F. ONE MODEL IS ADAPTABLE TO 120V OR 240/208V SUPPLY. WIRED FOR 240/208V AND EASILY FIELD CONVERTABLE TO 120V. ALL POWER SUPPLY AND CONTROL WIRING TERMINATES IN THE TAMPERPROOF CONTROL BOX - NO LIVE VOLTAGE IN THE ELEMENT AREA. MUST BE HARDWIRED. 500/376/500 WATTS, 2.1 / 1.8 / 4.2 AMPS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- LG ELECTRONICS 6,000 BTU Portable Air Conditioner (LP0621WSR)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- AIRCARE AirCare Filter Tabletops (1050)
- MARLEY ENGINEERED PRODUCTS Architectural Fan-Forced Wall Heater 277/240V 4000/3000W or 2000/1500W (FRC4027F)
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- MARLEY ENGINEERED PRODUCTS Q-Mark Commercial Fan Forced Electric Wall Heater 208/240-Volt (LFK484F)
- BROAN-NUTONE Broan-Nutone 174 Comfort-Flo 12 in. 1500-Watt Wall Heater (174)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3END5)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, White (CSTC402TW)
- Marley Engineered Products Electric Heaters & Accessories