Shop All Electric Wall Heaters
Marley Engineered Products
Architectural Fan-Forced Wall Heater 277/240V 4000/3000W or 2000/1500W
Mfr # FRC4027F
Zoro # G405488363
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marley Engineered Products
- MFR # FRC4027F
- Zoro # G405488363
- UPC # 685360162072
- Country of Origin United States
- Category Electric Wall Heaters
Description
Architectural fan-forced wall heater frc4027f 277/240v 4000/3000w or 2000/1500w the architectural 16-gauge steel bar grille front cover mounts on a steel back box that can be surface or recess mounted. The heating element is of the non-glowing design with steel plate fins brazed to the steel element sheath. The fan motor is totally enclosed and operates through a fan delay switch which does not allow the fan to come on until the element has reached operating temperature. A built-in tamper-resistant thermostat controls the temperature in the space. a manual-reset thermal cutout is standard and is designed to shut the heater off in the event of overheating. The unit will not re-energize until the reset button is activated. includes front cover, fan panel with the motor, element and controls mounted to it, and the back box. No additional items are need to wire the unit for operation. berko's high-capacity, heavy-duty fan-forced wall heaters are designed for use almost anywhere in commercial and industrial areas requiring high capacity and quick recovery. They perform exceptionally well in such applications as motels, entryways, stores, public restrooms, warehouses and other large, hard to heat areas. 1500, 2000, 3000, 4000 and 4800 watts; 120, 208, 240 and 277 volts; 60hz. thermal overheat protector disconnects power in case of overheating due to accidental blockage. built-in power disconnect switch for added safety during maintenance. built-in fan delay switch energizes fan motor only after elements are heated...prevents discharge of unheated air. When heat shuts off, de-energizes fan motor after residual heat has been dissipated. permanently lubricated totally enclosed fan motor provides long life and low maintenance; gently distributes warmth throughout room area. 100 cfm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- JHS 50 Pint DOE Dehumidifier (D026B-50PT)
- MARLEY ENGINEERED PRODUCTS Q-Mark Commercial Fan Forced Electric Wall Heater 208/240-Volt (LFK484F)
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- MODINE MANUFACTURING Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU (HSB165SB01SA)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (3ENC7)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., White Design, 120 V (HS-2472-V101)
- KING ELECTRIC Paw Ss Wall Heater 240V 2250W (PAW2422-SS)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- Marley Engineered Products Electric Heaters & Accessories