Shop All Continuous Hinges
Marlboro
17/32" W x 72" H Aluminum Continuous Hinge
Mfr # 4PNU5
Zoro # G2105817
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 9/16 in
- Finish Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlboro
- MFR # 4PNU5
- Zoro # G2105817
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 9/16 in |
Frame Leaf Width | 9/16 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/16 in |
Length | 6 ft |
Width | 1-1/16" |
Height | 6 ft. |
Pin Diameter | 1/8 in |
Hinge Length | 6 ft |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 9/16 in Door Leaf Width, 9/16 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 1 1/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer Cover, 1/2" Hole Dia. (19-5001SNK)
- BEST Interchangeable Core, Keyway Type L, 7 Pins (1C7L1626)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- PRIME-LINE Cable Ferrule/Stop 1/8 In (GD 12151)
- MARLBORO 1-1/2" W x 96" H Aluminum Alloy Continuous Hinge (4PPC8)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PPJ8)
- MARLBORO 1-1/2" W x 96" H Mill Stainless Steel Continuous Hinge (4PNH1)
- MARLBORO 1" W x 60" H Mill Stainless Steel Continuous Hinge (4PNN1)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- MARLBORO 17/32" W x 36" H Mill Stainless Steel Continuous Hinge (4PNJ3)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (4PB37)
- Marlboro Continuous Hinges