Shop All Continuous Hinges
Marlboro
17/32" W x 36" H Mill Stainless Steel Continuous Hinge
Mfr # 4PNJ3
Zoro # G2955321
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 36 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 9/16 in
- Finish Mill Stainless Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlboro
- MFR # 4PNJ3
- Zoro # G2955321
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 36 in |
Door Leaf Width | 9/16 in |
Frame Leaf Width | 9/16 in |
Frame Leaf Height | 36 in |
Pin Dia. | 3/32 in |
Length | 3 ft |
Overall Width | 1 1/16 in |
Overall Knuckle Height | 1/2 in |
Height | 3 ft. |
Width | 1-1/16" |
Pin Diameter | 1/8 in |
Hinge Length | 3 ft |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 9/16 in Door Leaf Width, 9/16 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 4" Tube (ZUSA-SG-V-4)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57852)
- ROCKWOOD Offset Pull Handle, Aluminum, Polished, Clips/Fasteners (BF157.28)
- MARLBORO 1" W x 12" H Mill Stainless Steel Continuous Hinge (4PPJ2)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PNN9)
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- MARLBORO 17/32" W x 72" H Aluminum Continuous Hinge (4PNU5)
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PNL8)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- Marlboro Door Hinges