Shop All Continuous Hinges
Marlboro
1" W x 12" H Mill Stainless Steel Continuous Hinge
Mfr # 4PPJ2
Zoro # G2640452
original price:
$13.91
13% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlboro
- MFR # 4PPJ2
- Zoro # G2640452
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 in |
Frame Leaf Height | 12 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 in |
Door Leaf Height | 12 in |
Overall Width | 2 in |
Length | 1 ft |
Overall Knuckle Height | 1 in |
Width | 2" |
Height | 1 ft. |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- LAUREY 96mm Pull Newport Matte Black (57120)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- MARLBORO 1 in W x 36 in H Aluminum Continuous Hinge (4PNW1)
- MARLBORO 3/4" W x 36" H Mill Stainless Steel Continuous Hinge (4PNL5)
- MARLBORO 1-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN7)
- MARLBORO 1-1/2" W x 60" H Aluminum Continuous Hinge (4PNW9)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- Marlboro Door Hinges