Shop All Exit Devices
Marks Usa
Rim, Satin SS, Exit Only, 4" H
Mfr # M9900VR/32D
Zoro # G4573497
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M9900VR/32D
- Zoro # G4573497
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Minimum | 33 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 33 in to 36 in, Series 99, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Antique Brass (HPA69U5)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5740 x 697 Single (2) x 689 PC)
- MARKS USA Rim, Satin SS, 42" to 48" W, Fire Rated (M9900F VR/32D-48)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze, Fire Rated (M9900FVR-36X84-32D)
- MARKS USA MarksGrd. 1 36" Rim Panic Surface Vertical Rod Exit Device Dark Bronze Finish (MRK-M9900-VR-10B)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel, Fire Rated (M9900FVR-36X84-10B)
- MARKS USA Rim, Satin SS, Exit Only, Fire Rated No (M9900/32D-48)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Fire Rated Surface Vertical Rod Panic Exit Device (ED-FVR531-AL)
- Marks Usa Exit Devices