Shop All Exit Devices
Marks Usa
Rim, Satin SS, 42" to 48" W, Fire Rated
Mfr # M9900F VR/32D-48
Zoro # G4573460
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M9900F VR/32D-48
- Zoro # G4573460
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Minimum | 42 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Surface Vertical Rod, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 99, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- MASTER MFG Yellow Big Foot Door Stop 4.75"x2., PK12 (973CS)
- BALDWIN RESERVE Baldwin Reserve SCTRD150S Single Cylinde (SC.TRD.150.S)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- MARKS USA MarksGrd. 1 36" Rim Panic Surface Vertical Rod Exit Device Dark Bronze Finish (MRK-M9900-VR-10B)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze, Fire Rated (M9900FVR-36X84-32D)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- Marks Usa Exit Devices