Marks Usa

Rim, Satin SS, 42" to 48" W, 96" H


product price: $585.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series 99
  • Exit Device Type Rim
  • For Door Thickness 1 3/4 in
  • Door Width 42 in to 48 in
  • Fits Stile Width 4 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Door Width 42 in to 48 in
Fits Stile Width 4 1/2 in
Door Height 96 in
Door Width - Minimum 42 in
Door Width - Maximum 48 in
Door Height - Maximum 96 in

Description

Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.