Shop All Exit Devices
Marks Usa
Rim, Dark Bronze, Exit Only, Fire Rated No
Mfr # M9900/10B-48
Zoro # G4573515
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marks Usa
- MFR # M9900/10B-48
- Zoro # G4573515
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 42 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 31/32 in (25 mm) x 5/16 in (8 mm) Champagne Bronze Contemporary Cabinet Knob (BP31604325CHBRZ)
- KEY-BAK Snap-On Caribeener Hook, Black (0308-201)
- PRIME-LINE Steel, Classic Bronze, Interior Door Lock Lock-Set (E 2495)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", Square, 630, Heavy (5BB1HW 5.0X4.5 630)
- MARKS USA Rim, Satin SS, 42" to 48" W, Fire Rated (M9900F VR/32D-48)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel, Fire Rated (M9900FVR-36X84-10B)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- JACKSON Satin Aluminum 36 2085 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (312085R37628)
- Marks Usa Door Exit Devices