Shop All Exit Devices
Marks Usa
Rim, Dark Bronze, Exit Only, 33" to 36" W
Mfr # M9900/10B
Zoro # G4573530
original price:
$520.94
9% off
new price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M9900/10B
- Zoro # G4573530
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Width - Minimum | 33 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 96 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 33 in to 36 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- FIRST CHOICE Rim Exit Device x 36" x Black x Prep for cylinder (FCH-379236-BL)
- GRIDMAX Grid MaX 100 sq ft. Brushed Nickel Kit (28229)
- ZORO SELECT FFKM O-Ring, Dash 016 (ZUSADC75016)
- MARKS USA MarksGrd. 1 36" Rim Panic Surface Vertical Rod Exit Device Dark Bronze Finish (MRK-M9900-VR-10B)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- MARKS USA Rim, Satin SS, Exit Only, 4" H (M9900VR/32D)
- MARKS USA MarksI-QWIK LITE STAND ALONE RIM EXIT DEVICE TRIM ELECTRONIC ACCESS CONTROL (MRK-IQ7-LITE-19)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- Marks Usa Door Exit Devices