Shop All Exit Devices
Marks Usa
Rim, Dark Bronze, 33" to 36" W, Fire Rated
Mfr # M9900F/10B
Zoro # G4573521
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M9900F/10B
- Zoro # G4573521
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Door Width - Minimum | 33 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 96 in |
Description
Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 33 in to 36 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double Cylinder Single Pack (U 9972)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Ocean Tide 96 sq ft per carton (EQ300-589)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel, Fire Rated (M9900FVR-36X84-10B)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- MARKS USA MarksI-QWIK LITE STAND ALONE RIM EXIT DEVICE TRIM ELECTRONIC ACCESS CONTROL (MRK-IQ7-LITE-19)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- Marks Usa Exit Devices