Shop All Door Bolt Locks
Marks
USA Mortise Lock
Mfr # 5SS19J/32D-LH
Zoro # G110057663
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Series Marks Institutional Life Safety Mortise Locks
- For Door Thickness 1-3/4"
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks
- MFR # 5SS19J/32D-LH
- Zoro # G110057663
- UPC # 197163203000
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Stainless Steel |
Series | Marks Institutional Life Safety Mortise Locks |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Description
Grade 1 Classroom Mortise Lock, Mortise Cylinder, Anti-Ligature Lever, Satin Stainless Steel Finish, Field Reversible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Green (4401RG-0150-125-0200)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack) (N 6796)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-LH)
- MARKS Marks: Grade 1 Dormitory Function Mortise Lock Body only (MRK-5FW/32D-B4S6)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- IVES Satin Stainless Steel Bolt FB51P32D (FB.10120)
- DON-JO SB 6-613 6 in. Oil Rubbed Bronze Surface Slide Bolt (SB 6 613)
- Marks Door Locks and Deadbolts