Marks Usa

Lever Lockset, Mechanical, Storeroom, Grd.1


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 99, Lockset Finish Satin Chrome, Keyway Type Schlage C, Standards ANSI BHMA A156.3, UL, ADA Compliant Yes, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With RIM/Vertical Rod Exit Devices, Handle Material Plated Zinc, Item Lever, Key Material Nickel Silver, Location Type Commercial, Industrial, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.