Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # 195SSRF/32D
Zoro # G4811597
product price: $671.24
/ea
Free Shipping & Returns
$671.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 195SSRF/32D
- Zoro # G4811597
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Storeroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In (4GGV9)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195F/26D)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (M195S/26D)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/26D-F12)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195AB/26D)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- Marks Usa Door Lever Locksets