Shop All Privacy Door Handles
Marks Usa
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 5SS19LJ/32D
Zoro # G2800071
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Stainless Steel
- Lockset Grade 1
- Location Type Behavioral Health, Detention Facility
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 5SS19LJ/32D
- Zoro # G2800071
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-05-41)
- X1 TOOLS R-209 Square O-Ring ID: 11/16, CS 1/8, OD 15/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R209x4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- KWIKSET Milan Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (730MILSQT-15)
- Marks Usa Door Locks and Deadbolts