Shop All Privacy Door Handles
Marks Usa
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 495L/26D
Zoro # G4573801
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Healthcare, Institutional
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 495L/26D
- Zoro # G4573801
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B2832500 Flue Collector Gasket, (B2832500)
- ALARM LOCK Proximity Reader and Enroller for Use with Trilogy Proximity Locks (AL-PRE)
- CODEL DOORS 18" x 96" Primed Hardboard Hollow Core Flush Slab Door (1680FHCPHB)
- ROCKWOOD Swing Bar Door Guard, 5-3/8 In. L (604.4)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic (ALX40 RHO 619)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- Marks Usa Privacy Door Handles