Shop All Privacy Door Handles
Marks Usa
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 295L/26D
Zoro # G4573880
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Healthcare, Institutional
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 295L/26D
- Zoro # G4573880
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0050)
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- PROSOURCE Rim Night Latch W/Hold Open (6296453-PS)
- OMNIA Lever Privacy 2-3/4" Backset, T Strike, 1-3/8" Door Satin Nickel 368 (368/00A.PR15)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BLH (8208CUS10BLH)
- KWIKSET Avalon Privacy Lever (730AVL-11P-6AL-RCS)
- Marks Usa Door Locks and Deadbolts