Shop All Passage Door Handles
Marks Usa
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 495N/26D
Zoro # G4573810
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 495N/26D
- Zoro # G4573810
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Passage,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Brushed Nickel Contemporary Cabinet Knob (798632195)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (295N/26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- DEXTER BY SCHLAGE Dexter: C2000 PASSAGE REGULAR LEVER GRADE 2 UL LISTED 3 HOUR OIL RUBBED BRONZE (DEX-C2000-PASS-R613)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- Marks Usa Door Lever Locksets