Shop All Passage Door Handles
Marks Usa
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 195N/26D
Zoro # G9168162
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- For Use With Wood, Steel Doors
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marks Usa
- MFR # 195N/26D
- Zoro # G9168162
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset, Style Angled, Function Passage, Handle Material Zinc, Polish Chrome Finish, Strike Type ASA Curved Lip, Strike Dim. 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 95, Location Type Commercial, Backset 2-3/4 In., Cylinder Less Cylinder, Pins 0, Required Door Thickness 1-3/4 In., Keyway Type Less Cylinder, Number of Keys 0, For Use With Wood, Steel Doors, Features Lifetime Warranty, Easy Install, Handicapped Access, Standards ANSI, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Surface Bolts (0321.003)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- QUIET GLIDE Black Floor Guide for Barn Doors (NT.1403.08)
- XHORSE M2 Shim (XHS-P-2SHIM)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (295N/26D)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-15)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Passage Lever KW1 1.75 in. (23051-119)
- KWIKSET Dorian Satin Nickel Passage Lockset ANSI/BHMA Grade 3 1-3/4 in. (92001-539)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- Marks Usa Passage Door Handles