Shop All Keyed Entry Door Handles
Marks Usa
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # 195RDB/26D-F20
Zoro # G9410475
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 95 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # 195RDB/26D-F20
- Zoro # G9410475
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (510A)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79901)
- MARKS USA MarksGrade 2 Mortise 2 ¾” Backset New Yorker with Titan Lever and Large Inside Plate Entrance Functi (MRK-7NY96A-3-F2-RH)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RAB-26D)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (M195S/26D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chrome Finish (RL12-BRR-26D)
- Marks Usa Keyed Entry Door Handles