Shop All Exit Device Trims
Marks Usa
Finger Pull, Non-Handed, Chrome
Mfr # M411 26D
Zoro # G3853331
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Outside Trim Type Pull
- Standards UL Listed
- Cylinder No
- Performance Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M411 26D
- Zoro # G3853331
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 5 in |
Fits Stile Width | 3 1/2 in |
Max. Door Height | 7 in |
Overall Width | 2 in |
Length - Maximum | 5 in |
Door Height - Maximum | 84 in |
Description
Pull, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Finger Pull, Features Easy Installation and Retrofits All Popular Preps, Cylinder No, Includes Mounting Hardware, Type Pull Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 MK KD)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600F 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (M195N/26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- VON DUPRIN Exit Device Trim (996L-NL-07-R/V 26D RHR)
- Marks Usa Door Exit Devices