Shop All Exit Device Trims
Marks Usa
Finger Pull, Non-Handed, Bronze
Mfr # M411 10B
Zoro # G3853340
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated Yes
- Fire Rating - Door Hardware 3 hr
- Includes Mounting Hardware
- Color Bronze
- Type Pull Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # M411 10B
- Zoro # G3853340
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Fits Stile Width | 3 1/2 in |
Overall Width | 2 in |
Max. Door Height | 7 in |
Overall Length | 5 in |
Length - Maximum | 5 in |
Door Height - Maximum | 84 in |
Description
Pull, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 5 in, Overall Width 2 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Finger Pull, Features Easy Installation and Retrofits All Popular Preps, Cylinder No, Includes Mounting Hardware, Type Pull Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- PRIME-LINE Sliding Closet Door Tandem Roller Kit (2 Pair) (N 7540)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- DETEX UL Listed Panic Hardware Exit Control Lock with Long Bar (ECL230DPH)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- Marks Usa Door Exit Devices