Shop All Exit Device Trims
Marks Usa
Exit Device Trim, Medium Duty, Chrome
Mfr # MESC600N 26D
Zoro # G3853359
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M9900
- Outside Trim Type Lever
- Standards UL Listed
- Application Exterior Trim for Exit Device
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marks Usa
- MFR # MESC600N 26D
- Zoro # G3853359
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Width | 5 in |
Overall Length | 10 in |
Max. Door Height | 7 in |
Fits Stile Width | 3 1/2 in |
Length - Maximum | 10 in |
Door Height - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 10 in, Overall Width 5 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Escutcheon Lever, Features Easy Installation and Retrofits All Popular Preps, Cylinder No, Includes Mounting Hardware, Type Passage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/2 OD, PK3 (1NAF7)
- ZORO SELECT Surface Guard, Black/Yellow, Self-Adhesive (31CA21)
- MARKS USA Exit Device Trim Leverset, Passage, Satin Chrome (MESC600N-26D)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- Marks Usa Exit Device Trims