Shop All Exit Device Trims
Marks Usa
Exit Device Trim, Medium Duty, Chrome
Mfr # MESC600F 26D
Zoro # G3853304
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Door Hardware 3 hr
- Standards UL Listed
- Type Storeroom
- Fits Stile Width 3 1/2 in
- Style Escutcheon Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # MESC600F 26D
- Zoro # G3853304
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Fits Stile Width | 3 1/2 in |
Overall Length | 10 in |
Max. Door Height | 7 in |
Overall Width | 5 in |
Length - Maximum | 10 in |
Door Height - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 10 in, Overall Width 5 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Escutcheon Lever, Features Easy Installation and Retrofits All Popular Preps, Cylinder Single, Includes Mounting Hardware, Type Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 18Wx18H, Gray (TM-1818CW)
- HAGER Satin Chrome Latch 492826D (112971)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- MARKS USA Exit Device Trim Leverset, Passage, Satin Chrome (MESC600N-26D)
- MARKS USA Exit Device Trim Leverset, Entrance, Dark Bronze (MESC600A-10B)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- Marks Usa Door Exit Devices