Shop All Exit Device Trims
Marks Usa
Exit Device Trim, Medium Duty, Chrome, Grade: 1
Mfr # MESC600DT 26D
Zoro # G3853252
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- Color Chrome
- Overall Length 10 in
- Grade 1
- Max. Door Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # MESC600DT 26D
- Zoro # G3853252
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 10 in |
Max. Door Height | 7 in |
Overall Width | 5 in |
Fits Stile Width | 3 1/2 in |
Length - Maximum | 10 in |
Door Height - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 10 in, Overall Width 5 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Escutcheon Lever, Features Easy Installation and Retrofits All Popular Preps, Cylinder No, Includes Mounting Hardware, Type Dummy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 24 in H Stainless steel Continuous Hinge (2ZFT4)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- DELTANA Wall Mount Bumper With Holder Lifetime Brass (SAHW325CR003)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600F 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- Marks Usa Door Exit Devices