Shop All Exit Device Trims
Marks Usa
Exit Device Trim, Medium Duty, Bronze
Mfr # MESC600A 10B
Zoro # G3853261
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exterior Trim for Exit Device
- Color Bronze
- Style Escutcheon Lever
- Overall Length 10 in
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks Usa
- MFR # MESC600A 10B
- Zoro # G3853261
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Length | 10 in |
Fits Stile Width | 3 1/2 in |
Overall Width | 5 in |
Max. Door Height | 7 in |
Length - Maximum | 10 in |
Door Height - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, M9900 Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Height 7 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 10 in, Overall Width 5 in, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Escutcheon Lever, Features Easy Installation and Retrofits All Popular Preps, Cylinder Single, Includes Mounting Hardware, Type Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- PRIME-LINE Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass 1 Set (MP65020)
- HONEYWELL HOME Doorbell Push, Wireless, Black (RPWL401A2000/A)
- STRYBUC Stainless Steel Foot Door Pull (91-671)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- MARKS USA Exit Device Trim Leverset, Passage, Satin Chrome (MESC600N-26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- Marks Usa Exit Device Trims