Shop All Lockset Cylinders
Marks
USA Cylindrical Lock
Mfr # 180SSN/32D
Zoro # G610057682
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Style 18SS-Anti-Ligature Knob
- Function F1
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marks
- MFR # 180SSN/32D
- Zoro # G610057682
- UPC # 197163172719
- Country of Origin United States
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4" |
Style | 18SS-Anti-Ligature Knob |
Function | F1 |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Door Handing | Non-Handed |
For Use With | Marks Institutional Life Safety Cylindrical Locksets |
Includes | Cylindrical Lock |
Cylinder Type | Non-Keyed |
Description
Grade 1 Passage Cylindrical Lock, Non-Keyed, Anti-Ligature Knob, Satin Stainless Steel Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SCHLAGE Schlage Mortise Classroom Lockset, Lever, Classroom (L9070L 06A 626)
- SCHLAGE COMMERCIAL Matte Black Cylinder 23030C622 (23030C622)
- ASSA ABLOY 1-1/8" Maximum+ Mortise Cylinder Dark Oxidized Bronze Adams Rite Cam (ASS-9851-1-624-COMP-0A7)
- MASTER LOCK SFIC Cylinders, J, 6 Pins (CJ626DUN)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- FALCON LFIC Disposable Construction Core, Black, 4 Pack (1408 (4PK))
- Marks Lockset Cylinders